Zoro Homepage

850VA 510W 120V AC DIN Rail Industrial UPS - Hardwire Input/Output

  • Mfr # DIN850AC

  • Zoro # G416480172


product price: $681.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Standby
Number of Outlets
1
Wattage
510 W
Input Voltage
120 V AC
Outlet Type
Hardwired
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DIN850AC
Zoro #
G416480172
UPC #
37332274922
Country of Origin
China

Details

UPS Type
Standby
Number of Outlets
1
Wattage
510 W
Input Voltage
120 V AC
Outlet Type
Hardwired
Output Voltage
120 V AC
Power Rating
850 VA
Mounting
DIN Rail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.