This item is Discontinued.

Eaton 9130 3000 Rm 9103-83176

9130 3000 Rm (Discontinued)

  • Mfr # 9103-83176
  • Zoro # G400689239
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9103-83176
Zoro #
G400689239
UPC #
790341052669
Country of Origin
China

Dimensions

Height
3.4"
Width
17.2"
Depth
23.6"

Details

Input Voltage
220 V AC
Battery Chemistry
Sealed Lead Acid (SLA)
Product Type
Dual Conversion Online UPS
Load Capacity
3000 VA/2700 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.