93PM UPS 208V 50KW ALL COMM CARDS; 3 BREAKER MBSS TOWER DO

  • Mfr # 9GC310A029H20R1

  • Zoro # G315658900


product price:  $66,089.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

UPS Type
Double Conversion Online UPS
Mounting
Tower
Wattage
50 kW
Input Voltage
230 V AC
Output Voltage
220 V AC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9GC310A029H20R1
Zoro #
G315658900
UPC #
-
Country of Origin
United States

Details

UPS Type
Double Conversion Online UPS
Mounting
Tower
Wattage
50 kW
Input Voltage
230 V AC
Output Voltage
220 V AC

Description

EATON 93PM UPS 9GC310A029H20R1 208V 50KW ALL COMM CARDS; 3 BREAKER MBSS TOWER DO

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.