9PX 1000G RT
Mfr # 9PX1000GRT
Zoro # G516016240
product price: $2,366.99
/ea
Free Shipping & Returns
Key Features
Power Rating
1000 VA
Wattage
900 W
Number of Outlets
8
UPS Type
Online/Double-conversion
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9PX1000GRT
Zoro #
G516016240
UPC #
-
Country of Origin
China
Details
Power Rating
1000 VA
Wattage
900 W
Mounting
Rack/tower
Number of Outlets
8
UPS Type
Online/Double-conversion
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.