9PX 3000VA 2700W 120V Online Double-Conversion UPS L5-30P 6x 5-20R 1 L5-30R Lithium-ion
- Mfr # 9PX3000RT-L
- Zoro # G616426017
product price:Â
$
5,858.99
/ea
Free Shipping & Returns
Key Features
UPS Type
Double Conversion
Power Rating
3,000 VA
Mounting
Tower, Rack
Wattage
2,700 W
Input Voltage
120V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9PX3000RT-L
- Zoro #
- G616426017
- UPC #
- 743172000000
- Country of Origin
- Philippines
Details
- UPS Type
- Double Conversion
- Power Rating
- 3,000 VA
- Mounting
- Tower, Rack
- Wattage
- 2,700 W
- Input Voltage
- 120V AC
- Output Voltage
- 120V
- Outlet Type
- 6x 5-20R 1 L5-30R
- Number of Outlets
- 6
Description
9PX 3000VA 2700W 120V Online Double-Conversion UPS L5-30P 6x 5-20R 1 L5-30R Lithium-ion Battery Cybersecure Network Card Option 2U Rack/Tower
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.