9PX 1500VA 1350W 208V Online Double-Conversion UPS C14 input 8 C13 Outlets Lithium-ion

  • Mfr # 9PX1500GRT-L

  • Zoro # G216426035


product price:  $3,499.99
/ea
Free Shipping & Returns

Key Features

Mounting
Rack/Tower
Output Voltage
208V
Outlet Type
UPS
Power Rating
1500VA
Number of Outlets
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9PX1500GRT-L
Zoro #
G216426035
UPC #
-
Country of Origin
Philippines

Details

Mounting
Rack/Tower
Output Voltage
208V
Outlet Type
UPS
Power Rating
1500VA
Number of Outlets
8
Wattage
1350W

Description

9PX 1500VA 1350W 208V Online Double-Conversion UPS C14 input 8 C13 Outlets Lithium-ion Battery Cybersecure Network Card Option 2U Rack/Tower

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.