9PX 2000VA 1800W 120V Online Double-Conversion UPS - 5-20P, 6x 5-20R, 1 L5-20R Outlets,

  • Mfr # 9PX2000RTN

  • Zoro # G516426001


product price:  $2,856.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Online/Double-conversion
Wattage
1800 W
Mounting
Rack/tower
Number of Outlets
6
Power Rating
2000 VA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9PX2000RTN
Zoro #
G516426001
UPC #
743172000000
Country of Origin
United States

Details

Outlet Type
(6) 5-20R, (1) L5-20R
UPS Type
Online/Double-conversion
Wattage
1800 W
Mounting
Rack/tower
Number of Outlets
6
Power Rating
2000 VA

Description

9PX 2000VA 1800W 120V Online Double-Conversion UPS - 5-20P, 6x 5-20R, 1 L5-20R Outlets, Cybersecure Network Card, Extended Run, 2U Rack/Tower

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.