9PX 3000VA 2700W 120V Online Double-Conversion UPS - L5-30P, 6x 5-20R, 1 L5-30R Outlets,

  • Mfr # 9PX3000RTN

  • Zoro # G316426027


product price:  $4,761.99
/ea
Free Shipping & Returns

Key Features

Wattage
2700 W
Mounting
Rack/tower
Power Rating
3000 VA
UPS Type
Online/Double-conversion
Outlet Type
(6) 5-20R, (1) L5-30R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9PX3000RTN
Zoro #
G316426027
UPC #
743172000000
Country of Origin
United States

Details

Wattage
2700 W
Mounting
Rack/tower
Power Rating
3000 VA
UPS Type
Online/Double-conversion
Outlet Type
(6) 5-20R, (1) L5-30R
Number of Outlets
7

Description

9PX 3000VA 2700W 120V Online Double-Conversion UPS - L5-30P, 6x 5-20R, 1 L5-30R Outlets, Cybersecure Network Card, Extended Run, 2U Rack/Tower

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.