Shop EATON
See all product information
Create Account
9PX 3000VA 2700W 208V Online Double-Conversion UPS L6-20P 8 C13 2 C19 Outlets Lithium-ion
- Mfr # 9PX3000GRT-L
- Zoro # G716426030
product price:Â
$
6,655.99
/ea
Free Shipping & Returns
Key Features
UPS Type
Double Conversion Online
Power Rating
3000VA
Wattage
2400 W
Input Voltage
230V AC
Output Voltage
208V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9PX3000GRT-L
- Zoro #
- G716426030
- UPC #
- -
- Country of Origin
- Philippines
- UPS Type
- Double Conversion Online
- Power Rating
- 3000VA
- Mounting
- Rack/Tower
- Wattage
- 2400 W
- Input Voltage
- 230V AC
- Output Voltage
- 208V
- Outlet Type
- IEC 60320 C13
- Number of Outlets
- 8
Description
9PX 3000VA 2700W 208V Online Double-Conversion UPS L6-20P 8 C13 2 C19 Outlets Lithium-ion Battery Cybersecure Network Card Option 2U Rack/Tower
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.