9PX 6000VA 5400W 120/208V Online Double-Conversion UPS L6-30P 18x 5-20R 2 L6-20R 1 L6-30R

  • Mfr # 9PX6KTF5

  • Zoro # G116425923


product price:  $8,169.99
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

UPS Type
Online/Double-conversion
Power Rating
6000 VA
Mounting
Rack/tower
Wattage
5400 W
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9PX6KTF5
Zoro #
G116425923
UPC #
743172000000
Country of Origin
Philippines

Details

UPS Type
Online/Double-conversion
Power Rating
6000 VA
Mounting
Rack/tower
Wattage
5400 W
Outlet Type
(18) 5-20R, (2) L6-20R, (1) L6-30R

Description

9PX 6000VA 5400W 120/208V Online Double-Conversion UPS L6-30P 18x 5-20R 2 L6-20R 1 L6-30R Outlets Secure Network Card Extended Run 6U Rack/Tower

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.