9PX 8000VA 7200W 120V/208V Online Double-Conversion UPS Hardwired Input 1 L6-30R 2 L14-30R
Mfr # 9PX8KSP
Zoro # G616425928
product price: $9,999.99
/eaKey Features
Outlet Type
Hardwired
Wattage
7.2 kW
Number of Outlets
3
Mounting
Rack/tower
UPS Type
Online/Double-conversion
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9PX8KSP
Zoro #
G616425928
UPC #
743172000000
Country of Origin
Taiwan, Province of China
Details
Outlet Type
Hardwired
Wattage
7.2 kW
Number of Outlets
3
Mounting
Rack/tower
UPS Type
Online/Double-conversion
Power Rating
8 kVA
Description
9PX 8000VA 7200W 120V/208V Online Double-Conversion UPS Hardwired Input 1 L6-30R 2 L14-30R Hardwired Output Secure Network Card Extended Run 6U
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.