9PX G2 11000VA 11000W 208V ONLINE DOUBLE-CONVERSION UPS - HARDWIRED INPUT,
Mfr # 9PX11KG2
Zoro # G021705448
product price: $12,542.99
/ea
Free Shipping & Returns
Key Features
UPS Type
Double Conversion Online
Wattage
11 kW
Input Voltage
230 V AC
Number of Outlets
4
Mounting
Rack/Tower
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9PX11KG2
Zoro #
G021705448
UPC #
786689860080
Country of Origin
Philippines
Details
UPS Type
Double Conversion Online
Wattage
11 kW
Input Voltage
230 V AC
Number of Outlets
4
Mounting
Rack/Tower
Output Voltage
230 V AC
Power Rating
11000VA
Backup Time (Half/Full Load)
9.40 Minute/3.10 Minute
Description
4 L6-30R/HARDWIRED OUTPUT, CYBERSECURE NETWORK CARD, EXTENDED RUN, 4U
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.