Zoro Homepage

9PX G2 5000VA 5000W 208V ONLINE DOUBLE-CONVERSION UPS - L6-30P OR HARDWIRE

  • Mfr # 9PX5KG2

  • Zoro # G021709866


product price: $7,871.99
/ea
Free Shipping & Returns

Key Features

Outlet Type
Hardwired
Power Rating
5000VA
Wattage
5000 W
UPS Type
Double Conversion Online
Input Voltage
230 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9PX5KG2
Zoro #
G021709866
UPC #
786689860073
Country of Origin
Philippines

Details

Outlet Type
Hardwired
Power Rating
5000VA
Wattage
5000 W
Number of Outlets
2
UPS Type
Double Conversion Online
Input Voltage
230 V AC
Mounting
Rack/Tower
Output Voltage
240 V AC

Description

D INPUT, 2 L6-20R, 2 L6-30R, HARDWIRED OUTPUT, CYBERSECURE NETWORK

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.