9PX G2 6000VA 5400W 208V ONLINE DOUBLE-CONVERSION UPS - L6-30P OR HARDWIRED INPU
Mfr # 9PX6KG2
Zoro # G221702803
product price:Â $8,020.99
/ea
Free Shipping & Returns
Key Features
Mounting
Rack/Tower
Output Voltage
200 V AC
Backup Time (Half/Full Load)
8.30 Minute/3 Minute
UPS Type
Double Conversion Online
Outlet Type
Hardwired
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9PX6KG2
Zoro #
G221702803
UPC #
65030912853
Country of Origin
Viet Nam
Details
Mounting
Rack/Tower
Output Voltage
200 V AC
Backup Time (Half/Full Load)
8.30 Minute/3 Minute
UPS Type
Double Conversion Online
Outlet Type
Hardwired
Input Voltage
230 V AC
Power Rating
6000 VA
Number of Outlets
2
Wattage
5400 W
Description
T, 2 L6-20R, 2 L6-30R, HARDWIRED OUTPUT, CYBERSECURE NETWORK CARD,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.