No Product Image Available

Eaton

9Pxm Battery Module (Two Required Per Slot/String)


product price: $529.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Hot Swap Power Yes
  • Temperature range 0° to 40°C (32° to 104°F)
  • Input connection Hardwired
  • Battery replacement Hot-swappable internal batteries and extended battery modules (EBMs)
  • Extended Battery Capability Yes
See all product information

Product Information

Dimensions

Product Width 3 in
Product Height 21.5 in
Product Length/Depth 8.5 in

Details

Hot Swap Power Yes
Temperature range 0° to 40°C (32° to 104°F)
Input connection Hardwired
Battery replacement Hot-swappable internal batteries and extended battery modules (EBMs)
Extended Battery Capability Yes
Color Black/silver
Output Frequency 60 Hz
Certifications IEC Rated
Input Frequency Range 60 Hz: 50 to 70 Hz, 50 Hz: 40 to 60 Hz
Battery management ABM technology (3-stage charging extends battery service life by 50% and provides advance warning for battery replacement)
Internal bypass Yes
Compliances TAA Compliant
Relative Humidity 5-95% non-condensing
Topology Online/Double-conversion
Package Contents 9PXM 16 kVA UPS|9PXM user manual|Cable connectors

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.