Shop EATON

UPS System, 1000VA, Online/Double Conversion, Out: 208V AC In: 208V

  • Mfr # 9SX1000G

  • Zoro # G9641408


product price: 
$
1,275.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Online/Double Conversion
Power Rating
1000VA
Mounting
Tower
Wattage
900 W
Input Voltage
208V
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9SX1000G
Zoro #
G9641408
UPC #
743172091284
Country of Origin
Unknown
Item
UPS System
UPS Type
Online/Double Conversion
Power Rating
1000VA
Mounting
Tower
Wattage
900 W
Input Voltage
208V
Output Voltage
208V AC
Backup Time (Half/Full Load)
16 min/6 min
Outlet Type
UPS
Number of Outlets
6
Standards
cULus Listed
NEMA Receptacle Configuration
(6) C13
Input Frequency Range
60 Hz: 50 to 70 Hz, 50 Hz: 40 to 60 Hz
Input Power Factor
>.99
Battery management
ABM technology (3-stage charging extends battery service life by 50% and provides advance warning for battery replacement)
Output Power Factor
0.9
Compliances
FCC Compliant
Output Frequency
50/60 Hz
Temperature range
0° to 40°C (32° to 104°F)
Form factor
Tower
Input connection
C14
Extended Battery Capability
Yes
Communication
(1) MiniSlot|(1) USB port|(1) Serial RS-232 port|(1) RPO/ROO/Signal input terminal|(1) mini-terminal block for output relay
Expansion Slots
(1) Mini-Slot (MS) expansion port. Optional connectivity cards may be ordered separately.|- Gigabit Web/SNMP card part number: NETWORK-M2|- Modbus card part number: MODBUS-MS|- Relay card part number: RELAY-MS
Battery replacement
Hot-swappable internal batteries and extended battery modules (EBMs)
VA rating
1000 VA
Feed type
1
Output Waveform
True sine wave
Construction type
Free standing model
Internal bypass
Yes
Package Contents
9SX 1000 VA UPS|Quick start guide|(2) IEC C13-C14 jumpers 1.8m|RS-232 serial cable|USB cable
User interface
5-button graphical user interface
Potential free switch contact
Yes

Ratings & reviews