AC Drive Communication Card, Profibus DP
Mfr # OPTC3
Zoro # G8822082
product price: $572.99
/ea
Free Shipping & Returns
Key Features
For Use With
Variable Frequency Drives
Depth
1.0 in
Width
4.0 in
Height
6.0 in
Function
Profibus DP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OPTC3
Zoro #
G8822082
UPC #
-
Country of Origin
Finland
Dimensions
Depth
1.0 in
Width
4.0 in
Height
6.0 in
Overall Depth
9 in
Overall Width
6 in
Overall Height
2 in
Details
Item
Communication Card
For Use With
Variable Frequency Drives
Function
Profibus DP
Application
Communication
Used For
AC Drives
Mfr. Stock No.
OPTC3
Compatible with Manufacturer Part Number
Mfr. No. 9000X
Description
Communication Card, For Use with Series SVX Series, Compatible with Manufacturer Part Number Mfr. No. 9000X, For Use With Variable Frequency Drives, Application Communication
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.