Shop EATON
See all product information
Create Account
Adapter Plate
- Mfr # EMM13U
- Zoro # G7049883
product price:Â
$
509.99
/ea
Free Shipping & Returns
Key Features
For Use With
S811+/S801+
Includes
(1) Mounting Bracket
Features
Adapter Plate to Retrofit A V Frame
Series
S611, S811+
For Use with Manufacturer Part Number
Mfr. No. Mfr. No. S611E361N3S, Mfr. No. S611C180N3S, Mfr. No. S611E302N3S, Mfr. No. S611F414N3S, Mfr. No. S811+T18N3S, Mfr. No. S811+T18V3S, Mfr. No. S811+T24N3S, Mfr. No. S811+T24V3S, Mfr. No. S811+T30N3S, Mfr. No. S811+T30V3S, Mfr. No. S811+U36N3S, Mfr. No. S811+U42N3S, Mfr. No. S811+U50N3S
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EMM13U
- Zoro #
- G7049883
- UPC #
- 786685110653
- Country of Origin
- Dominican Republic
- Item
- Soft Starter Adapter Plate
- For Use With
- S811+/S801+
- Includes
- (1) Mounting Bracket
- Features
- Adapter Plate to Retrofit A V Frame
- Series
- S611, S811+
- For Use with Manufacturer Part Number
- Mfr. No. Mfr. No. S611E361N3S, Mfr. No. S611C180N3S, Mfr. No. S611E302N3S, Mfr. No. S611F414N3S, Mfr. No. S811+T18N3S, Mfr. No. S811+T18V3S, Mfr. No. S811+T24N3S, Mfr. No. S811+T24V3S, Mfr. No. S811+T30N3S, Mfr. No. S811+T30V3S, Mfr. No. S811+U36N3S, Mfr. No. S811+U42N3S, Mfr. No. S811+U50N3S
- Accessory Type
- Adaptor Plate
- Compatible Manufacturer Model Number
- Mfr. No. Mfr. No. S611E361N3S, Mfr. No. S611C180N3S, Mfr. No. S611E302N3S, Mfr. No. S611F414N3S, Mfr. No. S811+T18N3S, Mfr. No. S811+T18V3S, Mfr. No. S811+T24N3S, Mfr. No. S811+T24V3S, Mfr. No. S811+T30N3S, Mfr. No. S811+T30V3S, Mfr. No. S811+U36N3S, Mfr. No. S811+U42N3S, Mfr. No. S811+U50N3S
- Compatible Series
- S611, S811+
Dimensions
- For Frame Size
- T, U
Description
Soft Starter Adapter Plate, For Use with Series S611, S811+, For Use with Manufacturer Part Number Mfr. No. Mfr. No. S611E361N3S, Mfr. No. S611C180N3S, Mfr. No. S611E302N3S, Mfr. No. S611F414N3S, Mfr. No. S811+T18N3S, Mfr. No. S811+T18V3S, Mfr. No. S811+T24N3S, Mfr. No. S811+T24V3S, Mfr. No. S811+T30N3S, Mfr. No. S811+T30V3S, Mfr. No. S811+U36N3S, Mfr. No. S811+U42N3S, Mfr. No. S811+U50N3S
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.