DC Permanent Magnet Motor, 56C

  • Mfr # 2M167A
  • Zoro # G0697907
product price: 
$
618.99
/ea
Free Shipping & Returns

Key Features

HP
1/4
Voltage
90V DC
Nameplate RPM
1,750 RPM
Shaft Dia.
5/8 in
Frame
56C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2M167A
Zoro #
G0697907
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
Overall Length
10 13/16 in
Shaft Diameter
5/8 in
Frame Size
56C
Wire Rope Length
10 13/16 in
Length
10 13/16 in

Details

Item
DC Permanent Magnet Motor
HP
1/4
Voltage
90V DC
Nameplate RPM
1,750 RPM
Frame
56C
Full Load Amps
2.5 A
RPM Range
1,701-1,800
Motor Thermal Protection
None
Motor Design
Permanent Magnet
Features
Removable Base
Standards
UL Recognized (E47479)
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Application
General Purpose
Bearings
Ball
RPM Group
1701-1800
Voltage Compatibility
90V DC
Rotation
CW/CCW
Motor Mounting Type
Face/Base
Max. Ambient Temp.
40 Degrees C
Ins. Class
F
Motor Bearings
Ball
Motor Shaft Rotation
CW/CCW
Motor Service Factor
1
Motor Enclosure Type
Totally Enclosed Fan Cooled
Nameplate Service Factor
1
Full Load Current
2.5 A
Product Type
DC Motor
Ambient Temperature - Maximum
40 Degrees C
Insulation Class
F
Nameplate Voltage
90V DC
Bearing Type
Ball
Application
General Purpose

Description

DC Permanent Magnet Motor, Motor Design Permanent Magnet, 1/4 HP, Nameplate RPM 1,750 RPM, Voltage 90V DC, 2.5 A Full Load Amps, 56C Frame, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face/Base, Shaft Dia. 5/8 in, Motor Bearings Ball, Shaft Length 1 7/8 in, Overall Length 10 13/16 in

Ratings & reviews