Zoro Homepage

Adpt, CD61Flg-MJIC, 3/4CD61, 1-1/16-12, El

  • Mfr # 500024-12S

  • Zoro # G6655975


product price: $39.15
/ea

Key Features

Fitting Shape
90 Degrees Elbow
Fitting Movement
Rigid
Fitting Material
Carbon Steel x Carbon Steel
Fitting Size
3/4 in x 3/4 in
Fitting Connection Type
NPTF x NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500024-12S
Zoro #
G6655975
UPC #
094726956444
Country of Origin
United States

Dimensions

Fitting Size
3/4 in x 3/4 in
Fitting Thread Size 1
1-1/16"-12
Length (In.)
2.5
Hydraulic Flange Size
3/4"
Hose Fitting A Size
3/4 in
Hose Fitting B Size
3/4 in
Flange Size
3/4 in
Overall Length
2.5 in

Details

Item
Hydraulic Hose Adapter
Fitting Shape
90 Degrees Elbow
Fitting Movement
Rigid
Fitting Material
Carbon Steel x Carbon Steel
Fitting Connection Type
NPTF x NPTF
Max. Working Pressure @ 70 F
3,000 psi
Flange Code
61
Fitting Thread Type 1
Male JIC
Finish
Trivalent Chromate Zinc
Max. Working Pressure (PSI)
3000
Hose Adapter Material
Carbon Steel
Standards
SAE J514
For Hose Type
Hydraulic
Includes O-Ring
No
Hose Fitting A Gender
Male
Hose Fitting A Connection Type
Flange
Hose Fitting B Connection Type
JIC
Hose Fitting B Gender
Male
Material Grade
12L14, 12L15
Crimpable
No
Material
Carbon Steel

Description

Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape 90 Degrees Elbow, Rigid, Flange Size 3/4 in, 3,000 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type Flange, Hose Fitting B Connection Type JIC, Overall Length 2.5 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.