Zoro Homepage

Adpt, FNPT-MLJIC, 3/8-18, 3/4-16, Strt

  • Mfr # 2239-6-8S

  • Zoro # G2609936


product price: $30.15
/ea

Key Features

Compatible Pipe Size
3/8 in
Fitting Shape
Straight
Fitting Movement
Rigid
Fitting Material
Carbon Steel x Carbon Steel
Fitting Size
3/8 in x 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2239-6-8S
Zoro #
G2609936
UPC #
-
Country of Origin
United States

Dimensions

Compatible Pipe Size
3/8 in
Fitting Size
3/8 in x 1/2 in
Thread Size
3/8"-18
Fitting Thread Size 1
3/8"-18
Fitting Thread Size 2
3/4"-16
Length (In.)
2.48
Hose Fitting A Size
3/8 in
Hose Fitting B Size
1/2 in
Overall Length
2.48 in

Details

Item
Hydraulic Hose Adapter
Fitting Shape
Straight
Fitting Movement
Rigid
Fitting Material
Carbon Steel x Carbon Steel
Fitting Connection Type
NPTF x JIC
Max. Working Pressure @ 70 F
4,000 psi
Standards
SAE J514, J513, J512, J1926, J1453
Fitting Thread Type 1
Female NPT
Hose Adapter Material
Carbon Steel
Fitting Thread Type 2
Male JIC
Max. Working Pressure (PSI)
4000
Finish
Trivalent Chromate Zinc
Crimpable
No
Hose Fitting A Connection Type
NPTF
For Hose Type
Hydraulic
Hose Fitting B Connection Type
JIC
Material Grade
12L14, 12L15
Hose Fitting B Gender
Male
Includes O-Ring
No
Hose Fitting A Gender
Female
Material
Carbon Steel

Description

Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 3/8 In.-18, Fitting Shape Straight, Rigid, 4,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 3/8 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 3/8 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type JIC, Overall Length 2.48 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.