Adpt, MaleORS, 1-7/16-12, Strt, 2.76In

  • Mfr # FF1994T1616S

  • Zoro # G2633696


product price: $34.49
/ea

Key Features

Fitting Shape
Straight
Fitting Movement
Rigid
Fitting Material
Carbon Steel x Carbon Steel
Fitting Size
1 in x 1 in
Fitting Connection Type
ORS x ORS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FF1994T1616S
Zoro #
G2633696
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
1 in x 1 in
Fitting Thread Size 1
1-7/16"-12
Length (In.)
2.76
Fitting Thread Size 2
1-7/16"-12
Hose Fitting B Size
1 in
Hose Fitting A Size
1 in

Details

Item
Hydraulic Hose Adapter
Fitting Shape
Straight
Fitting Movement
Rigid
Fitting Material
Carbon Steel x Carbon Steel
Fitting Connection Type
ORS x ORS
Max. Working Pressure @ 70 F
6,000 psi
Fitting Thread Type 2
Male ORS
Standards
SAE/JIC 37 Degrees
Hose Adapter Material
Carbon Steel
Max. Working Pressure (PSI)
6000
Finish
Trivalent Chromate Zinc
Fitting Thread Type 1
Male ORS
Hose Fitting B Connection Type
ORS
Includes O-Ring
Yes
Hose Fitting A Gender
Male
Hose Fitting B Gender
Male
Crimpable
No
For Hose Type
Hydraulic
Hose Fitting A Connection Type
ORS
Material Grade
12L14, 12L15
Material
Carbon Steel

Description

Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Straight, Rigid, 6,000 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in, Hose Fitting A Connection Type ORS, Hose Fitting B Connection Type ORS, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.