Zoro Homepage

Adpt, MJIC-MORB, 1-7/8-12, Strt

  • Mfr # 202702-24-24S

  • Zoro # G2608536


product price: $32.19
/ea

Key Features

Fitting Shape
Straight
Fitting Movement
Rigid
Fitting Material
Carbon Steel x Carbon Steel
Fitting Size
1 1/2 in x 1 1/2 in
Fitting Connection Type
ORB x JIC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202702-24-24S
Zoro #
G2608536
UPC #
-
Country of Origin
China

Dimensions

Fitting Size
1 1/2 in x 1 1/2 in
Fitting Thread Size 1
1-7/8"-12
Length (In.)
2.37
Fitting Thread Size 2
1-7/8"-12
Hose Fitting A Size
1 1/2 in
Hose Fitting B Size
1 1/2 in
Overall Length
2.37 in

Details

Item
Hydraulic Hose Adapter
Fitting Shape
Straight
Fitting Movement
Rigid
Fitting Material
Carbon Steel x Carbon Steel
Fitting Connection Type
ORB x JIC
Max. Working Pressure @ 70 F
1,500 psi
Standards
SAE J514, J513, J512, J1926, J1453
Max. Working Pressure (PSI)
1500
Finish
Trivalent Chromate Zinc
Fitting Thread Type 1
Male JIC
Fitting Thread Type 2
Male ORB
Hose Adapter Material
Carbon Steel
Hose Fitting A Connection Type
ORB
Crimpable
No
Hose Fitting B Connection Type
JIC
Hose Fitting A Gender
Male
For Hose Type
Hydraulic
Hose Fitting B Gender
Male
Includes O-Ring
Yes
Material Grade
12L14, 12L15
Material
Carbon Steel

Description

Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Straight, Rigid, 1,500 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1 1/2 in, Hose Fitting B Size 1 1/2 in, Hose Fitting A Connection Type ORB, Hose Fitting B Connection Type JIC, Overall Length 2.37 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.