Adpt, MJIC-MORB, 2-1/2-12, Strt
- Mfr # 202702-32-32S
- Zoro # G2608527
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Fitting Shape
Straight
Fitting Movement
Rigid
Fitting Material
Carbon Steel x Carbon Steel
Fitting Size
2 in x 2 in
Fitting Connection Type
ORB x JIC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 202702-32-32S
- Zoro #
- G2608527
- UPC #
- -
- Country of Origin
- United States
- Item
- Hydraulic Hose Straight Adapter
- Fitting Shape
- Straight
- Fitting Movement
- Rigid
- Fitting Material
- Carbon Steel x Carbon Steel
- Fitting Connection Type
- ORB x JIC
- Max. Working Pressure @ 70 F
- 1,125 psi
- Max. Working Pressure (PSI)
- 1125
- Finish
- Trivalent Chromate Zinc
- Hose Adapter Material
- Carbon Steel
- Fitting Thread Type 1
- Male JIC
- Fitting Thread Type 2
- Male ORB
- Standards
- SAE J1453, SAE J1926, SAE J512, SAE J513, SAE J514
- Hose Fitting A Gender
- Male
- Crimpable
- No
- Hose Fitting A Connection Type
- Threaded
- Material Grade
- 12L14, 12L15
- Hose Fitting B Gender
- Male
- Includes O-Ring
- Yes
- Hose Fitting B Connection Type
- Threaded
- For Hose Type
- Hydraulic
- Material
- Carbon Steel
Dimensions
- Fitting Size
- 2 in x 2 in
- Fitting Thread Size 1
- 2-1/2"-12
- Fitting Thread Size 2
- 2-1/2"-12
- Length (In.)
- 2.78
- Hose Fitting B Size
- 2 in
- Hose Fitting A Size
- 2 in
- Overall Length
- 2.78 in
- Wire Rope Length
- 2.78 in
- Length
- 2.78 in
Description
Hydraulic Hose Straight Adapter, For Hose Type Hydraulic, Fitting Shape Straight, Rigid, 1,125 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 2 in, Hose Fitting B Size 2 in, Hose Fitting A Connection Type Threaded, Hose Fitting B Connection Type Threaded, Overall Length 2.78 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J1453, SAE J1926, SAE J512, SAE J513, SAE J514
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.