Zoro Homepage

Adpt, MLNPT-FNPT, 1/8-27, Tee, 1.32In

  • Mfr # 2091-2-2S

  • Zoro # G2610067


product price: $25.19
/ea

Key Features

Compatible Pipe Size
1/8 in
Fitting Shape
Tee
Fitting Movement
Rigid
Fitting Material
Carbon Steel x Carbon Steel x Carbon Steel
Fitting Size
1/8 in x 1/8 in x 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2091-2-2S
Zoro #
G2610067
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Compatible Pipe Size
1/8 in
Fitting Size
1/8 in x 1/8 in x 1/8 in
Thread Size
1/8"-27
Length (In.)
1.32
Fitting Thread Size 2
1/8"-27
Fitting Thread Size 1
1/8"-27
Hose Fitting A Size
1/8 in
Hose Fitting C Size
1/8 in
Hose Fitting B Size
1/8 in

Description

Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/8 In.-27, Fitting Shape Tee, Rigid, 5,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/8 in, Hose Fitting A Gender Female, Hose Fitting B Gender Female, Hose Fitting C Gender Male, Hose Fitting A Size 1/8 in, Hose Fitting B Size 1/8 in, Hose Fitting C Size 1/8 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Hose Fitting C Connection Type NPTF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.