Adpt, MORB-MJIC, 3/4-16, 7/8-14, Tee
Mfr # 203003-8-8-10S
Zoro # G2565771
product price: $20.35
/eaKey Features
Fitting Shape
Tee
Fitting Movement
Rigid
Fitting Material
Carbon Steel x Carbon Steel x Carbon Steel
Fitting Size
1/2 in x 5/8 in x 1/2 in
Fitting Connection Type
ORB x JIC x JIC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
203003-8-8-10S
Zoro #
G2565771
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Fitting Size
1/2 in x 5/8 in x 1/2 in
Fitting Thread Size 2
3/4"-16
Fitting Thread Size 1
3/4"-16
Length (In.)
2.9
Hose Fitting C Size
1/2 in
Hose Fitting B Size
5/8 in
Hose Fitting A Size
1/2 in
Overall Length
2.9 in
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Tee, Rigid, 4,000 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting C Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 5/8 in, Hose Fitting C Size 1/2 in, Hose Fitting A Connection Type ORB, Hose Fitting B Connection Type JIC, Hose Fitting C Connection Type JIC, Overall Length 2.9 in, Fitting Material Carbon Steel x Carbon Steel x Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.