Bulk Hose, 2 In ID x 25 Ft, 100 PSI

  • Mfr # FC619-32-25

  • Zoro # G3163291


product price: $810.99
/ea
Free Shipping & Returns

Key Features

Max. Working Pressure @ 70 F
100 psi
Hose Inside Dia.
2 in
Hose Color
Black
Temp. Range
-40 Degrees to 275 Degrees F
Standards
MSHA, SAE 100R4 ABS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FC619-32-25
Zoro #
G3163291
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
2 in
Hose Length
25 ft
Hose Inside Dia. (In.)
2
Dash Size
32
Hose Outside Dia. (In.)
2.55
Min. Bend Radius (In.)
6
Hose Length (Ft.)
25
Hose Outside Dia.
2 35/64 in

Details

Max. Working Pressure @ 70 F
100 psi
Hose Color
Black
Temp. Range
-40 Degrees to 275 Degrees F
Standards
MSHA, SAE 100R4 ABS
Hose Cover Material
AQP Elastomer
Hose Tube Material
Synthetic Rubber
Safety Factor
4:1
Type
Hydraulic
Application
Suction and Transfer Applications for Petroleum Hydraulic Fluids, Fuel, Lubricating Oils, Gasoline, Water and Other Industrial Fluids
Vacuum Rating (Inches Hg)
28
Item
Hydraulic Hose
Operating Pressure (PSI)
100
Tube Material
Synthetic Rubber
Cover Material
Synthetic Rubber
Reinforcement
1 Helical Wire Braid
Temp. Range (F)
-40 to 275
Series
FC619
Hose Configuration
Bulk Hose
Hose Reinforcement Material
Fiber
Compatible Chemicals
Air, Automatic Transmission Fluid, Diesel Fuel, Ethylene Glycol, Fresh Water, Fuel Oil, Gasoline, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Kerosene, Lithium Grease, Lubricated Air, Mineral Oil, Motor Oil, Salt Water
For Media Type
Air, Automatic Transmission Fluid, Diesel Fuel, Ethylene Glycol, Fuel Oil, Gasoline, Hydraulic Fluid, Kerosene, Lithium Grease, Lubricated Air, Mineral Oil, Motor Oil, Water
Not Recommended Chemicals

Description

Hydraulic Hose, Hose Inside Dia. 2 in, Hose Outside Dia. 2 35/64 in, Hose Length 25 ft, Hose Tube Material Synthetic Rubber, Hose Cover Material AQP Elastomer, Hose Reinforcement Type Helix, Hose Reinforcement Material Fiber, Hose Color Black, Series FC619, Max. Working Pressure @ 70 F 100 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 275 Degrees F, Standards MSHA, SAE 100R4 ABS, Hose Configuration Bulk Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.