Shop EATON AEROQUIP
See all product information
Create Account
Dust Cap, Metal
- Mfr # 5100-S7-12
- Zoro # G2605547
product price:Â
$
29.29
/ea
Key Features
Type
Metal
For Use With
5100 Series Couplers
Includes
Chain
Material
Brass
For Hose Dash Size
-12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5100-S7-12
- Zoro #
- G2605547
- UPC #
- -
- Country of Origin
- Denmark
- Item
- Dust Cap
- Type
- Metal
- For Use With
- 5100 Series Couplers
- Includes
- Chain
- Material
- Brass
- Seal Material
- Buna-N
- For Hose Type
- Hydraulic
- Compatible Series
- 5100
- Shell Material
- Brass
Dimensions
- For Hose Dash Size
- -12
Description
Dust Cap, For Hose Dash Size -12, For Hose Type Hydraulic, Brass, Seal Material Buna-N, Includes Chain
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.