Dust Plug, Plastic
- Mfr # FD45-1041-04
- Zoro # G2523455
product price:Â
$
6.49
/ea
Key Features
For Use With
FD45 Series Couplers
Type
Plastic
Material
Brass
For Hose Type
Hydraulic
Seal Material
Viton(R)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FD45-1041-04
- Zoro #
- G2523455
- UPC #
- -
- Country of Origin
- China
- Item
- Dust Plug
- For Use With
- FD45 Series Couplers
- Type
- Plastic
- Material
- Brass
- For Hose Type
- Hydraulic
- Seal Material
- Viton(R)
- Standards
- ISO 7241-1
- Compatible Series
- FD45
- Shell Material
- Brass
Dimensions
- For Hose Dash Size
- -4
Description
Dust Plug, For Hose Dash Size -4, For Hose Type Hydraulic, Brass, Seal Material Viton(R), ISO 7241-1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.