Dust Cap, Metal
- Mfr # 5100-S7-16
- Zoro # G1595167
product price:Â
$
35.65
/ea
Key Features
Includes
Chain
Type
Metal
For Use With
5100 Series Couplers
Material
Brass
For Hose Type
Hydraulic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5100-S7-16
- Zoro #
- G1595167
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Hose Dash Size
- -16
Details
- Item
- Dust Cap
- Includes
- Chain
- Type
- Metal
- For Use With
- 5100 Series Couplers
- Material
- Brass
- For Hose Type
- Hydraulic
- Seal Material
- Buna-N
- Compatible Series
- 5100
- Shell Material
- Brass
Description
Dust Cap, For Hose Dash Size -16, For Hose Type Hydraulic, Brass, Seal Material Buna-N, Includes Chain
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.