Dust Cap, Plastic
- Mfr # FD90-1040-04
- Zoro # G0376521
product price:Â
$
4.29
/ea
Key Features
Type
Plastic
For Use With
FD90 Series Couplers
Material
Steel
For Hose Dash Size
-4
Seal Material
Buna-N
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FD90-1040-04
- Zoro #
- G0376521
- UPC #
- -
- Country of Origin
- China
- Item
- Dust Cap
- Type
- Plastic
- For Use With
- FD90 Series Couplers
- Material
- Steel
- Seal Material
- Buna-N
- For Hose Type
- Hydraulic
- Compatible Series
- FD90
- Finish/Coating
- Zinc-Plated
- Shell Material
- Steel
Dimensions
- For Hose Dash Size
- -4
Description
Dust Cap, For Hose Dash Size -4, For Hose Type Hydraulic, For Use With FD90 Series Couplers, Zinc Plated Steel, Seal Material Buna-N
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.