Shop EATON AEROQUIP
See all product information
Create Account
Dust Plug, 1-1/4 in, Brass
- Mfr # 5100-S9-20
- Zoro # G2395127
product price:Â
$
52.69
/ea
Key Features
For Use With
5100 Series Couplers
Includes
Chain
Type
Metal
Material
Brass
For Hose Dash Size
-20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5100-S9-20
- Zoro #
- G2395127
- UPC #
- -
- Country of Origin
- United States
- Item
- Dust Plug
- For Use With
- 5100 Series Couplers
- Includes
- Chain
- Type
- Metal
- Material
- Brass
- For Hose Type
- Hydraulic
- Seal Material
- Viton(R)
- Compatible Series
- 5100
- Includes Tether
- Tether Included
- Head Type
- Manually Tightened Knob Head
- Tether Color
- Silver
- Tether Material
- Steel
- Finish/Coating
- Zinc-Plated
- Tether Style
- Lanyard Hook
- Shell Material
- Brass
- Traction Material
- Brass
Dimensions
- For Hose Dash Size
- -20
- Nominal Tether Length
- 6 in
- Fitting Size
- 1 1/4 in
Description
Dust Plug, For Hose Dash Size -20, For Hose I.D. Not Applicable, Thread Size Not Applicable, Not Applicable, For Hose Type Hydraulic, For Media Type Not Applicable, Finish/Coating Zinc-Plated, Brass, 12L14, Seal Material Viton(R), Not Applicable, Includes Chain
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.