Dust Cap, Plastic
- Mfr # FD45-1040-16
- Zoro # G0385856
product price:Â
$
8.99
/ea
Key Features
For Use With
FD45 Series Couplers
Type
Plastic
Material
Brass
Standards
ISO 7241-1
For Hose Type
Hydraulic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FD45-1040-16
- Zoro #
- G0385856
- UPC #
- -
- Country of Origin
- China
Dimensions
- For Hose Dash Size
- -16
Details
- Item
- Dust Cap
- For Use With
- FD45 Series Couplers
- Type
- Plastic
- Material
- Brass
- Standards
- ISO 7241-1
- For Hose Type
- Hydraulic
- Seal Material
- Viton(R)
- Compatible Series
- FD45
- Shell Material
- Brass
Description
Dust Cap, For Hose Dash Size -16, For Hose Type Hydraulic, Brass, Seal Material Viton(R), ISO 7241-1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.