Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fitting, 45 Deg, 7/8 In Hose, 1 5/16-12 JIC

  • Mfr # 190265-16S

  • Zoro # G2971123


product price: $98.09
/ea
Free Shipping & Returns

Key Features

Fitting Size
1-5/16 in x 1 in
Fitting Connection Type
JIC x Hose
Fitting Shape
45 Degrees Elbow
For Hose I.D.
1 in
Fitting Material
Steel x Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
190265-16S
Zoro #
G2971123
UPC #
-
Country of Origin
Mexico

Dimensions

Fitting Size
1-5/16 in x 1 in
Hose Dash Size
16
Length (In.)
3.74
Hydraulic Fitting Thread Size
1-5/16"-12
For Hose Dash Size
-16
Hose Fitting A Size
1 5/16 in
Thread Size
1-5/16"-12
Overall Length
3.74 mm
Hose Fitting B Size
1 in

Details

Item
Hydraulic Hose Fitting
Fitting Connection Type
JIC x Hose
Fitting Shape
45 Degrees Elbow
For Hose I.D.
1 in
Fitting Material
Steel x Steel
Hydraulic Hose I.D.
7/8 in
For Use With Hose Series
1503; 2580; 2651; FC234; FC300; FC321; FC350; FC355; FC802
Standards
FC 300, SAE 100R5
Hydraulic Fitting Connection Type
Reusable
Hydraulic Fitting Thread Type
Female JIC Swivel
Thread Angle (Deg.)
37
Finish
ROHS Trivalent Chromium Zinc
Max. Working Pressure @ 70 F
800 psi
Thread Type
JIC
Material Grade
12L14, 12L15
Finish/Coating
Trivalent Chromate Zinc
Hose Fitting A Gender
Female
Hose Fitting B Gender
Genderless
Hose Fitting B Connection Type
Hose
Hose Fitting A Connection Type
JIC
Reusable
Yes
Material
Steel

Description

Hydraulic Hose Fitting, For Hose Dash Size -16, For Use With Hose Series 1503; 2580; 2651; FC234; FC300; FC321; FC350; FC355; FC802, For Hose I.D. 1 in, 800 psi, Fitting Shape 45 Degrees Elbow, Thread Size 1-5/16 In.-12, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 1 5/16 in, Hose Fitting B Size 1 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type Hose, Fitting Material Steel x Steel, 12L14, 12L15, JIC, Trivalent Chromate Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.