Shop EATON AEROQUIP
See all product information
Create Account
Fitting, Male Metric, Straight, 1/4, M12X1.5
- Mfr # 1A5DK4
- Zoro # G6389975
product price:Â
$
27.49
/ea
Key Features
Fitting Size
M12-1.5 x 1/4 in
Fitting Connection Type
Metric x Crimp
Fitting Shape
Straight
For Hose I.D.
1/4 in
Fitting Material
Steel x Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1A5DK4
- Zoro #
- G6389975
- UPC #
- 094721218554
- Country of Origin
- Mexico
- Item
- Hydraulic Crimp Fitting
- Fitting Connection Type
- Metric x Crimp
- Fitting Shape
- Straight
- For Hose I.D.
- 1/4 in
- Fitting Material
- Steel x Steel
- Hydraulic Fitting Connection Type
- Crimpable
- For Use With Hose Series
- 2661(-12 to -32), EC110, EC115, EC118, EC210, EC215, FC310, FC510, FC579, FC611, FC619 (-12 to -32), FC639, FC693, FC735, FC839B, FC849, FC849B, GH120, GH194, GH195, GH663, GH681-6, GH781, GH793
- Hydraulic Hose I.D.
- 1/4 in
- Hydraulic Fitting Thread Type
- Male Metric
- Thread Angle (Deg.)
- 24
- Finish
- Trivalent Chromium
- Standards
- DIN, SAE
- Vacuum Rating
- Not Rated
- Reusable
- No
- Hose Fitting A Gender
- Male
- Hose Fitting B Gender
- Genderless
- Hose Fitting A Connection Type
- Threaded
- Thread Type
- Metric
- Hose Fitting B Connection Type
- Crimp
- Material Grade
- 12L14, 12L15
- Fitting Movement
- Swivel
- Material
- Carbon Steel
Dimensions
- Fitting Size
- M12-1.5 x 1/4 in
- Length (In.)
- 1.62
- Hydraulic Fitting Thread Size
- M12-1.5
- Hose Dash Size
- 4
- For Hose Dash Size
- -4
- Hose Fitting B Size
- 1/4 in
- Hose Fitting A Size
- 12 mm
- Thread Size
- M12x1.5
Description
Hydraulic Crimp Fitting, For Hose Dash Size -4, For Use With Hose Series 2661(-12 to -32), EC110, EC115, EC118, EC210, EC215, FC310, FC510, FC579, FC611, FC619 (-12 to -32), FC639, FC693, FC735, FC839B, FC849, FC849B, GH120, GH194, GH195, GH663, GH681-6, GH781, GH793, For Hose I.D. 1/4 in, Thread Size M12x1.5, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, Thread Type Metric, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 12 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.