Shop EATON AEROQUIP
See all product information
Create Account
HydrCrimpFTG, Crimp, 1-1/4", Strght
- Mfr # 4SA20MP20
- Zoro # G5517169
product price:Â
$
69.30
/ea
Key Features
Fitting Size
1-1/4 in x 1-1/4 in
Fitting Connection Type
NPTF x Crimp
Fitting Shape
Straight
For Hose I.D.
1 1/4 in
Fitting Material
Steel x Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4SA20MP20
- Zoro #
- G5517169
- UPC #
- -
- Country of Origin
- United States
- Item
- Hydraulic Crimp Fitting
- Fitting Connection Type
- NPTF x Crimp
- Fitting Shape
- Straight
- For Hose I.D.
- 1 1/4 in
- Fitting Material
- Steel x Steel
- Standards
- SAE J1176
- Hydraulic Hose I.D.
- 1 1/4 in
- Hydraulic Fitting Connection Type
- Crimpable
- Finish
- Dura Kote(TM)
- Hydraulic Fitting Thread Type
- Male NPTF
- For Use With Hose Series
- -16, EC525 (-12 to -32), EC600-12, EC810-12, FC254 (-12 to -32), FC273B-12, FC500 (-12 to -24), FC636 (-12 to -32), FC736 (-12 to -32), GH493-12, GH506 (-12 to -32), H430 (-12 to -32), H430R (-12 to -32), H464 (-12 to -32), H471 (-12 to -24), H485-16
- Hose Fitting A Gender
- Male
- Hose Fitting B Gender
- Genderless
- Vacuum Rating
- Not Rated
- Fitting Movement
- Rigid
- Thread Type
- NPTF
- Hose Fitting A Connection Type
- Threaded
- Hose Fitting B Connection Type
- Crimp
- Material Grade
- 12L14, 12L15
- Reusable
- No
- Material
- Carbon Steel
Dimensions
- Fitting Size
- 1-1/4 in x 1-1/4 in
- Hydraulic Fitting Thread Size
- 1-1/4"-11-1/2
- Hose Dash Size
- 20
- Length (In.)
- 4.71 in
- For Hose Dash Size
- -20
- Hose Fitting B Size
- 1 1/4 in
- Hose Fitting A Size
- 1 1/4 in
- Thread Size
- 1 1/4"-11 1/2
Description
Hydraulic Crimp Fitting, For Hose Dash Size -20, For Use With Hose Series EC525-12 to -32; EC600-12;-16; EC810-12;-16; FC254-12 to -32; FC273B-12;-16; FC500-12 to -24; FC636-12 to -32; FC736-12 to -32; GH493-12; GH506-12 to -32; H430-12 to -32; H430R-12 to -32; H464-12 to -32; H471-12 to -24; H485-16, For Hose I.D. 1 1/4 in, Thread Size 1-1/4 In.-11-1/2, Fitting Shape Straight, Rigid, Vacuum Rating Not Rated, Thread Type NPTF, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.