This item is Discontinued.

Eaton Aeroquip Fl Fitting, Crimp, 1-1/2" Hose, 2" Fl 1B32FL24

Fl Fitting, Crimp, 1-1/2" Hose, 2" Fl (Discontinued)

  • Mfr # 1B32FL24
  • Zoro # G2612395
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1B32FL24
Zoro #
G2612395
UPC #
-
Country of Origin
United States

Dimensions

For Hose Dash Size
-24
Length (In.)
4.4
Hydraulic Flange Size
2 in
Hose Dash Size
24

Details

Item
Hydraulic Flange Fitting
Fitting Shape
Straight
Hydraulic Fitting Connection Type
Crimpable
For Use With Hose Series
GH493
Hydraulic Hose I.D.
1-1/2"
Finish
Zinc, Trivalent Chromate
Fitting Material
Carbon Steel
Flange Code
61
Standards
SAE J1926, SAE J514, SAE J1453, SAE J512, SAE J580

Description

Hydraulic Flange Fitting, Fitting Shape Straight, Hydraulic Fitting Connection Type Crimpable, Hydraulic Hose I.D. 1 1/2 in, Hydraulic Flange Size 2 in, Flange Code 61, Fitting Material Carbon Steel, Length (In.) 4.4, For Hose Dash Size -24, Finish Zinc, Trivalent Chromate, Standards SAE J1926, SAE J514, SAE J1453, SAE J512, SAE J580

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.