Zoro Homepage

Fl Fitting, Crimp, 1-1/4" Hose, 2" Fl

  • Mfr # 4S20FLD20

  • Zoro # G2383775


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Fitting Shape
22 Degrees Elbow
Fitting Material
Carbon Steel
Flange Code
61
Standards
SAE CD61
Length (In.)
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4S20FLD20
Zoro #
G2383775
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
7 in
Hose Dash Size
20
Hydraulic Flange Size
2 in
For Hose Dash Size
-20

Details

Item
Hydraulic Flange Fitting
Fitting Shape
22 Degrees Elbow
Fitting Material
Carbon Steel
Flange Code
61
Standards
SAE CD61
Finish
Dura Kote(TM)
Hydraulic Hose I.D.
1 1/4 in
Hydraulic Fitting Connection Type
Crimpable
For Use With Hose Series
FC254, GH493

Description

Hydraulic Flange Fitting, Fitting Shape 22 Degrees Elbow, Hydraulic Fitting Connection Type Crimpable, Hydraulic Hose I.D. 1 1/4 in, Hydraulic Flange Size 2 in, Flange Code 61, Fitting Material Carbon Steel, Length (In.) 7 in, For Hose Dash Size -20, Finish Dura Kote(TM), Standards SAE CD61

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.