This item is Discontinued.

Eaton Aeroquip Fl Fitting, Crimp, 1" Hose, 1-3/4" Fl 1B16FLB16

Fl Fitting, Crimp, 1" Hose, 1-3/4" Fl (Discontinued)

  • Mfr # 1B16FLB16
  • Zoro # G6774564
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1B16FLB16
Zoro #
G6774564
UPC #
-
Country of Origin
United States

Dimensions

For Hose Dash Size
-16
Length (In.)
4.22
Hydraulic Flange Size
1-3/4"
Hose Dash Size
16

Details

Item
Hydraulic Flange Fitting
Fitting Shape
90 Degrees Elbow
Hydraulic Fitting Connection Type
Crimpable
For Use With Hose Series
GH493
Hydraulic Hose I.D.
1"
Finish
Trivalent Chromium Zinc
Fitting Material
Steel
Standards
SAE/JIC
Flange Code
61

Description

Hydraulic Flange Fitting, Fitting Shape 90 Degrees Elbow, Hydraulic Fitting Connection Type Crimpable, Hydraulic Hose I.D. 1 in, Hydraulic Flange Size 1 3/4 in, Flange Code 61, Fitting Material Steel, Length (In.) 4.22, For Hose Dash Size -16, Finish Trivalent Chromium Zinc, Standards SAE/JIC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.