Hose Adapter, 1/4", NPTF, 1/8", ORB
Mfr # FF1796-0402s
Zoro # G4609471
product price: $35.49
/eaKey Features
Fitting Shape
Straight
Fitting Movement
Rigid
Fitting Material
Carbon Steel x Carbon Steel
Fitting Size
1/4 in x 1/8 in
Fitting Connection Type
NPTF x ORB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FF1796-0402s
Zoro #
G4609471
UPC #
-
Country of Origin
United States
Dimensions
Fitting Size
1/4 in x 1/8 in
Thread Size
1/8"-27
Fitting Thread Size 1
7/16"-20
Length (In.)
1.05
Fitting Thread Size 2
1/8"-27
Hose Fitting A Size
1/4 in
Hose Fitting B Size
1/8 in
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/8 In.-27, Fitting Shape Straight, Rigid, Flange Size Not Applicable, 5,000 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/8 in, Hose Fitting A Connection Type ORB, Hose Fitting B Connection Type NPTF, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.