Hose Adapter, 1/4", ORS, 1/2", ORB
Mfr # FF2068T0408S
Zoro # G4607913
product price: $31.29
/eaKey Features
Fitting Shape
45 Degrees Elbow
Fitting Movement
Rigid
Fitting Material
Carbon Steel x Carbon Steel
Fitting Size
1/4 in x 1/2 in
Fitting Connection Type
ORS x ORB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FF2068T0408S
Zoro #
G4607913
UPC #
-
Country of Origin
United States
Dimensions
Fitting Size
1/4 in x 1/2 in
Fitting Thread Size 1
9/16"-18
Length (In.)
1.50
Fitting Thread Size 2
3/4"-16
Hose Fitting A Size
1/4 in
Hose Fitting B Size
1/2 in
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape 45 Degrees Elbow, Rigid, Flange Size Not Applicable, 9,000 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type ORS, Hose Fitting B Connection Type ORB, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.