Hose Adapter, 3/8", JIC, 3/8", ORS
Mfr # FF2209T0606S
Zoro # G4617862
product price: $30.39
/eaKey Features
Fitting Shape
Straight
Fitting Movement
Swivel
Fitting Material
Carbon Steel x Carbon Steel
Fitting Size
3/8 in x 3/8 in
Fitting Connection Type
JIC x ORS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FF2209T0606S
Zoro #
G4617862
UPC #
-
Country of Origin
United States
Dimensions
Fitting Size
3/8 in x 3/8 in
Fitting Thread Size 2
9/16"-18
Length (In.)
1.13
Fitting Thread Size 1
11/16"-16
Overall Length
1.13 in
Hose Fitting A Size
3/8 in
Hose Fitting B Size
3/8 in
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Straight, Swivel, Flange Size Not Applicable, 4,000 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type ORS, Overall Length 1.13 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.