Zoro Homepage

Hose, Crimp Fitting, 5/8 in, -10, 2.34L

  • Mfr # 1AA10MB10

  • Zoro # G2607066


product price: $35.39
/ea

Key Features

Fitting Size
7/8 in x 5/8 in
Fitting Connection Type
ORB x Crimp
Fitting Shape
Straight
For Hose I.D.
5/8 in
Fitting Material
Steel x Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1AA10MB10
Zoro #
G2607066
UPC #
-
Country of Origin
Mexico

Dimensions

Fitting Size
7/8 in x 5/8 in
Hose Dash Size
10
Hydraulic Fitting Thread Size
7/8"-14
Length (In.)
2.34
For Hose Dash Size
-10
Hose Fitting A Size
7/8 in
Hose Fitting B Size
5/8 in
Thread Size
7/8"-14

Description

Hydraulic Crimp Fitting, For Hose Dash Size -10, For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793, For Hose I.D. 5/8 in, Thread Size 7/8 In.-14, Fitting Shape Straight, Rigid, Vacuum Rating Not Rated, Thread Type ORB, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.