Hose Ferrule, 0.5"L, Steel, 1"Hose ID

  • Mfr # FF90103-16S

  • Zoro # G4617390


product price: $21.49
/ea

Key Features

Overall Length
0.5 in
Inside Dia.
1 in
Material
Steel
Hole Dia.
1 in
Length
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF90103-16S
Zoro #
G4617390
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.5 in
Inside Dia.
1 in
Hole Dia.
1 in
Length
0.5 in
Length (Straight Wireway)
0.5 in
Hose End Inside Diameter
1 in
Fitting End Inside Diameter
0.81 in
Dash Size
16

Details

Item
Hose Ferrule
Material
Steel
Material Grade
12L14/12L15

Description

Hose Ferrule, Dash Size 16, Finish Not Applicable, Fitting End Inside Diameter 0.81 in, For Maximum Hose Outside Diameter Not Applicable, For Minimum Hose Outside Diameter Not Applicable, Hose End Inside Diameter 1 in, Material Steel, Material Grade 12L14/12L15, Overall Length 0.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.