Shop EATON AEROQUIP
See all product information
Create Account
HydHoseFtg, 1.35", NPT, 3/16", 1/8"
- Mfr # 38-190627-2-4
- Zoro # G9745644
product price:Â
$
19.75
/ea
Key Features
Fitting Size
1/8 in x 3/16 in
Fitting Connection Type
NPTF x Hose
Fitting Shape
Straight
For Hose I.D.
3/16 in
Fitting Material
Brass/Steel x Brass/Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 38-190627-2-4
- Zoro #
- G9745644
- UPC #
- -
- Country of Origin
- United States
- Item
- Hydraulic Hose Fitting
- Fitting Connection Type
- NPTF x Hose
- Fitting Shape
- Straight
- For Hose I.D.
- 3/16 in
- Fitting Material
- Brass/Steel x Brass/Steel
- Finish
- Brass,Trivalent Chromium Zinc
- For Use With Hose Series
- 2807, FC465, S-TW
- Hydraulic Fitting Thread Type
- Male NPT
- Hydraulic Hose I.D.
- 3/16 in
- Standards
- SAE/JIC
- Hydraulic Fitting Connection Type
- Reusable
- Material Grade
- 12L14, 12L15, CA360
- Finish/Coating
- Brass, Trivalent Chromate Zinc
- Reusable
- Yes
- Hose Fitting B Connection Type
- Hose
- Hose Fitting A Connection Type
- Threaded
- Max. Working Pressure @ 70 F
- 3,000 psi
- Hose Fitting A Gender
- Male
- Hose Fitting B Gender
- Genderless
- Thread Type
- NPTF
- Material
- Steel/Brass
Dimensions
- Fitting Size
- 1/8 in x 3/16 in
- Hydraulic Fitting Thread Size
- 1/8"-27
- Length (In.)
- 1.35 in
- Hose Dash Size
- 4
- For Hose Dash Size
- -2
- Hose Fitting B Size
- 3/16 in
- Thread Size
- 1/8"-27
- Hose Fitting A Size
- 1/8 in
- Overall Length
- 0.05 in
- Wire Rope Length
- 0.05 in
- Length
- 0.05 in
Description
Hydraulic Hose Fitting, For Hose Dash Size -2, For Use With Hose Series 2807; FC465; S-TW, For Hose I.D. 3/16 in, 3,000 psi, Fitting Shape Straight, Thread Size 1/8 In.-27, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 1/8 in, Hose Fitting B Size 3/16 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type Hose, Fitting Material Brass/Steel x Brass/Steel, 12L14, 12L15, CA360, NPTF, Brass, Trivalent Chromate Zinc, Overall Length 1.35 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.