HydQCDustPlug, 1/2", CarbSteel
- Mfr # 5100-S9-8
- Zoro # G0698495
product price:Â
$
28.19
/ea
Key Features
Seal Material
Buna-N
Max. Pressure
3000 psi
Length
8"
Connection Type
NPTF
Shut Off
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5100-S9-8
- Zoro #
- G0698495
- UPC #
- -
- Country of Origin
- United States
- Item
- Hydraulic Quick Connect Dust Plug
- Seal Material
- Buna-N
- Max. Pressure
- 3000 psi
- Connection Type
- NPTF
- Shut Off
- No
- For Use With
- 5100 Series Couplers
- Sleeve Material
- Carbon Steel
- Includes
- Steel Chain
- Series
- 5100
- Bearing Material
- Stainless Steel
- Coupler Flow Rate
- 7.2 gpm
- Coupler Interchange Type
- 6100
- Seal Type
- Ball and O-Ring
- Parker Interchange
- 6109-08
- Operating Temp. Range
- -40 Degrees to 250 Degrees F
- Coupler Finish
- Trivalent Chromium Zinc
- Locking Mechanism
- Threaded
- Coupler Body Material
- Carbon Steel
- Fitting Connection Type
- Threaded
- Material
- Carbon Steel
- Finish/Coating
- Plain
- Compatible Series
- 5100
- Shell Material
- Carbon Steel
Dimensions
- Length
- 8"
- Coupler Body Size
- 1/2"
- Overall Length
- 8"
- Coupler Thread Size
- 3/8"-18
- Fitting Size
- 1/2 in
Description
Hydraulic Quick Connect Dust Plug, Finish/Coating Plain, Carbon Steel, Seal Material Buna-N, Includes Steel Chain
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.