Zoro Homepage

Hydraulic Hose, 2,500 psi, 100 ft

  • Mfr # GH793-20X100FT

  • Zoro # G912029691


product price: $4,765.99
/ea
Free Shipping & Returns

Key Features

Max. Working Pressure @ 70 F
2,500 psi
Hose Inside Dia.
1 1/4 in
Hose Color
Red
Temp. Range
-40 Degrees to 260 Degrees F
Standards
ABS, DIN 20 022 2SN, DNV, EN 853 2SN, ISO 1436 2SN, MSHA, SAE 100R2AT Type S, USCG/MMT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GH793-20X100FT
Zoro #
G912029691
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1 1/4 in
Hose Length
100 ft
Hose Outside Dia.
1 59/64 in
Bend Radius
16 1/2 in

Details

Max. Working Pressure @ 70 F
2,500 psi
Hose Color
Red
Temp. Range
-40 Degrees to 260 Degrees F
Standards
ABS, DIN 20 022 2SN, DNV, EN 853 2SN, ISO 1436 2SN, MSHA, SAE 100R2AT Type S, USCG/MMT
Hose Cover Material
Synthetic Rubber
Hose Tube Material
Synthetic Rubber
Item
Hydraulic Hose
Weight per Foot
1.54 lb/ft
Hose Reinforcement Material
Carbon Steel
Hose Braid Layers
2
Compatible Chemicals
Hydraulic Fluid (Petroleum), Water Based Fluid
Compatible Fittings
1A/Z, Global Skive Crimp
Burst Pressure
10,000 psi

Description

Hydraulic Hose, Hose Inside Dia. 1 1/4 in, Hose Outside Dia. 1 59/64 in, Hose Length 100 ft, Hose Tube Material Synthetic Rubber, Hose Cover Material Synthetic Rubber, Hose Reinforcement Type Braid, Hose Reinforcement Material Carbon Steel, Hose Braid Layers 2, Hose Color Red, Burst Pressure 10,000 psi, Max. Working Pressure @ 70 F 2,500 psi, Temp. Range -40 Degrees to 260 Degrees F, Standards ABS, DIN 20 022 2SN, DNV, EN 853 2SN, ISO 1436 2SN, MSHA, SAE 100R2AT Type S, USCG/MMT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.