Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Hose, 5,100 psi, 25 ft

  • Mfr # GH493-16-25

  • Zoro # G512029619


product price: $843.99
/ea
Free Shipping & Returns

Key Features

Max. Working Pressure @ 70 F
5,100 psi
Hose Inside Dia.
1 in
Hose Color
Black
Temp. Range
-40 Degrees to 260 Degrees F
Standards
ABS, DNV, EN 856 4SP, EN 856 R12, SAE 100R12, ISO 3862 R12, MSHA, USCG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GH493-16-25
Zoro #
G512029619
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1 in
Hose Length
25 ft
Hose Outside Dia.
1 33/64 in
Bend Radius
11 81/100 in

Details

Max. Working Pressure @ 70 F
5,100 psi
Hose Color
Black
Temp. Range
-40 Degrees to 260 Degrees F
Standards
ABS, DNV, EN 856 4SP, EN 856 R12, SAE 100R12, ISO 3862 R12, MSHA, USCG
Hose Cover Material
Synthetic Rubber
Hose Tube Material
Synthetic Rubber
Item
Hydraulic Hose
Burst Pressure
20,400 psi
Hose Braid Layers
No Braid
Compatible Chemicals
Hydraulic Fluid (Petroleum), Water Based Fluid
Hose Configuration
Bulk Hose
Hose Reinforcement Material
Carbon Steel
Weight per Foot
1.22 lb/ft
Compatible Fittings
4S

Description

Hydraulic Hose, Hose Inside Dia. 1 in, Hose Outside Dia. 1 33/64 in, Hose Length 25 ft, Hose Tube Material Synthetic Rubber, Hose Cover Material Synthetic Rubber, Hose Reinforcement Type Spiral, Hose Reinforcement Material Carbon Steel, Hose Braid Layers No Braid, Hose Color Black, Burst Pressure 20,400 psi, Max. Working Pressure @ 70 F 5,100 psi, Temp. Range -40 Degrees to 260 Degrees F, Standards ABS, DNV, EN 856 4SP, EN 856 R12, SAE 100R12, ISO 3862 R12, MSHA, USCG, Bend Radius 11 81/100 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.