Zoro Homepage

Hydraulic Hose, Bulk, 1/2, 50 Ft

  • Mfr # GH195-8-50

  • Zoro # G7117257


product price: $852.99
/ea
Free Shipping & Returns

Key Features

Max. Working Pressure @ 70 F
4,250 psi
Hose Inside Dia.
1/2 in
Hose Color
Blue
Temp. Range
-40 Degrees to 302 Degrees F
Standards
ABS, BV, DNV, EN 45545, EN 853 2SN, ISO 1436-1 2SN, MSHA, SAE 100R2AT Type S, USCG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GH195-8-50
Zoro #
G7117257
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/2 in
Hose Length
50 ft
Min. Bend Radius (In.)
7
Hose Inside Dia. (In.)
1/2
Dash Size
8
Hose Outside Dia. (In.)
.81
Hose Length (Ft.)
50
Hose Outside Dia.
57/64 in

Details

Max. Working Pressure @ 70 F
4,250 psi
Hose Color
Blue
Temp. Range
-40 Degrees to 302 Degrees F
Standards
ABS, BV, DNV, EN 45545, EN 853 2SN, ISO 1436-1 2SN, MSHA, SAE 100R2AT Type S, USCG
Hose Cover Material
Elastomer
Hose Tube Material
AQP Elastomer
Type
Bulk
Item
Hydraulic Hose
Application
Petroleum And Fire Resistant Hydraulic Fluids, Fuel and Lubricating Systems
Operating Pressure (PSI)
4250
Safety Factor
4:1
Temp. Range (F)
-40 to 302
Tube Material
AQP
Cover Material
AQP
Reinforcement
2 Wire Braid
Hose Configuration
Bulk Hose
Hose Reinforcement Material
Carbon Steel
Series
GH195
Compatible Chemicals
Air, Automatic Transmission Fluid, Brake Fluid, Diesel Fuel, Ethylene Glycol, Fresh Water, Fuel Oil, Gasoline, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Kerosene, Lithium Grease, Lubricated Air, Mineral Oil, Motor Oil, Salt Water
For Media Type
Air, Automatic Transmission Fluid, Brake Fluid, Diesel Fuel, Ethylene Glycol, Fuel Oil, Gasoline, Hydraulic Fluid, Kerosene, Lithium Grease, Lubricated Air, Mineral Oil, Motor Oil, Water

Description

Hydraulic Hose, Hose Inside Dia. 1/2 in, Hose Outside Dia. 57/64 in, Hose Length 50 ft, Hose Tube Material AQP Elastomer, Hose Cover Material Elastomer, Hose Reinforcement Type Braid, Hose Reinforcement Material Carbon Steel, Hose Color Blue, Series GH195, Max. Working Pressure @ 70 F 4,250 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 302 Degrees F, Standards ABS, BV, DNV, EN 45545, EN 853 2SN, ISO 1436-1 2SN, MSHA, SAE 100R2AT Type S, USCG, Hose Configuration Bulk Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.