Zoro Homepage

Hydraulic Hose, Bulk, 3/8, 50 Ft

  • Mfr # GH195-6-50

  • Zoro # G6969751


product price: $847.99
/ea
Free Shipping & Returns

Key Features

Max. Working Pressure @ 70 F
5,000 psi
Hose Inside Dia.
3/8 in
Hose Color
Blue
Temp. Range
-40 Degrees to 302 Degrees F
Standards
ABS, BV, DNV, EN 45545, EN 853 2SN, ISO 1436-1 2SN, MSHA, SAE 100R2AT Type S, USCG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GH195-6-50
Zoro #
G6969751
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/8 in
Hose Length
50 ft
Hose Length (Ft.)
50
Hose Inside Dia. (In.)
3/8
Hose Outside Dia. (In.)
.69
Dash Size
6
Min. Bend Radius (In.)
5
Hose Outside Dia.
49/64 in

Description

Hydraulic Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 49/64 in, Hose Length 50 ft, Hose Tube Material AQP Elastomer, Hose Cover Material Elastomer, Hose Reinforcement Type Braid, Hose Reinforcement Material Carbon Steel, Hose Color Blue, Series GH195, Max. Working Pressure @ 70 F 5,000 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 302 Degrees F, Standards ABS, BV, DNV, EN 45545, EN 853 2SN, ISO 1436-1 2SN, MSHA, SAE 100R2AT Type S, USCG, Hose Configuration Bulk Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.